https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhR000TDJnellpODVPREUwTURFMU1UZ3dPRE13TDBsT1JGaFlXRUpTUjFoWVdGOURVakZmUVZOVFdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDg2YTM5MTUzYzMyOTczYTY3Y2M1YzMyYTQ1NzJjYzZiOWZmNTc4MjZkMWFhYTgyNzBjOTc5MTljYmNlZTQ3YTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhR000TDJnellpODVPREUwTURFMU1UZ3dPRE13TDBsT1JGaFlXRUpTUjFoWVdGOURVakZmUVZOVFdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDg2YTM5MTUzYzMyOTczYTY3Y2M1YzMyYTQ1NzJjYzZiOWZmNTc4MjZkMWFhYTgyNzBjOTc5MTljYmNlZTQ3YTY
NTN
NTN
M0J7312N
NTN NTN
Description
M0J7312N CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 3.054" Bore; Straight; 4.426" Outside Diameter; 1.33" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
M0J7312N
BDI #
1223722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M0J7312N/p/1223722
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.978
EAN
4547359107678
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M0J7312N
Long Description
Cylindrical Roller Bearing; 3.054" Bore; Straight; 4.426" Outside Diameter; 1.33" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.33 Inch | 33.78 Millimeter
Outside Diameter
4.426 Inch | 112.42 Millimeter
Bore
3.054 Inch | 77.572 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

