https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhR000TDJnellpODVPREUwTURFMU1UZ3dPRE13TDBsT1JGaFlXRUpTUjFoWVdGOURVakZmUVZOVFdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDg2YTM5MTUzYzMyOTczYTY3Y2M1YzMyYTQ1NzJjYzZiOWZmNTc4MjZkMWFhYTgyNzBjOTc5MTljYmNlZTQ3YTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhR000TDJnellpODVPREUwTURFMU1UZ3dPRE13TDBsT1JGaFlXRUpTUjFoWVdGOURVakZmUVZOVFdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDg2YTM5MTUzYzMyOTczYTY3Y2M1YzMyYTQ1NzJjYzZiOWZmNTc4MjZkMWFhYTgyNzBjOTc5MTljYmNlZTQ3YTY
NTN
NTN
M0X1318
NTN NTN
Description
M0X1318 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 4.503" Bore; Straight; 6.523" Outside Diameter; 1.457" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
M0X1318
BDI #
1222429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M0X1318/p/1222429
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.159
EAN
4547359107722
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M0X1318
Long Description
Cylindrical Roller Bearing; 4.503" Bore; Straight; 6.523" Outside Diameter; 1.457" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
6.523 Inch | 165.684 Millimeter
Width
1.457 Inch | 37 Millimeter
Bore
4.503 Inch | 114.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

