https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOXxpbWFnZS9qcGVnfGFEY3dMMmcwTlM4eE1EYzJPREUzTWpneE1ESTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWDFCTVh6TXdNSGd6TURBdWFuQm58ZmQzZDU1MzI1ZjExY2YzMDYwOTM2NTcwZThhNGMyMmFkYzBkYzZkM2VhZGI3YzVmZDk5YWEyZTA3NDEzZDIyYg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOXxpbWFnZS9qcGVnfGFEY3dMMmcwTlM4eE1EYzJPREUzTWpneE1ESTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWDFCTVh6TXdNSGd6TURBdWFuQm58ZmQzZDU1MzI1ZjExY2YzMDYwOTM2NTcwZThhNGMyMmFkYzBkYzZkM2VhZGI3YzVmZDk5YWEyZTA3NDEzZDIyYg
NTN
NTN
M1017CAH
NTN NTN
Description
M1017CAH BEARING OUTER RING ; 130.058 MM OD X 22 MM W
Cylindrical Roller Bearing; 4.654" Bore; Straight; 5.118" Outside Diameter; 0.866" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
M1017CAH
BDI #
1222450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1017CAH/p/1222450
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.38
EAN
4547359487589
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M1017CAH
Long Description
Cylindrical Roller Bearing; 4.654" Bore; Straight; 5.118" Outside Diameter; 0.866" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
0.866 Inch | 22 Millimeter
Bore
4.654 Inch | 118.212 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

