

NTN
NTN
M1030DHB
NTN NTN
Description
M1030DHB CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Cylindrical Roller Bearing; 8.128" Bore; Straight Bore Profile; 8.862" Outside Diameter; 1.378" Width; Not Applicable Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Not Applicable Retainer
Part #
M1030DHB
BDI #
25266847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1030DHB/p/25266847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171547
EAN
4547359108637
Weight / US pound
4.25
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cylindrical Roller Bearing; 8.128" Bore; Straight Bore Profile; 8.862" Outside Diameter; 1.378" Width; Not Applicable Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Not Applicable Retainer
Outside Diameter
8.862 Inch | 225.09 Millimeter
Width
1.378 Inch | 35 Millimeter
Bore
8.128 Inch | 206.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh