https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
NTN
NTN
M1209DAH
NTN NTN
Description
M1209DAH BEARING OUTER RING ; 85.039 MM OD X 19 MM W
Cylindrical Roller Bearing; 2.952" Bore; Straight; 3.348" Outside Diameter; 0.748" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
M1209DAH
BDI #
1222476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1209DAH/p/1222476
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.19
EAN
4547359487756
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M1209DAH
Long Description
Cylindrical Roller Bearing; 2.952" Bore; Straight; 3.348" Outside Diameter; 0.748" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
2.952 Inch | 74.981 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.348 Inch | 85.039 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

