https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
NTN
NTN
M1210DAH
NTN NTN
Description
M1210DAH BEARING OUTER RING ; 90.04 MM OD X 20 MM W
Cylindrical Roller Bearing; 3.132" Bore; Straight; 3.543" Outside Diameter; 0.787" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
M1210DAH
BDI #
1222482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1210DAH/p/1222482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.22
EAN
4547359487800
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M1210DAH
Long Description
Cylindrical Roller Bearing; 3.132" Bore; Straight; 3.543" Outside Diameter; 0.787" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
3.132 Inch | 79.553 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

