https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NXxpbWFnZS9qcGVnfGFHTmxMMmd5TVM4eE1EYzJOamMxT1RneU1UTTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh4VWtKU1h6TXdNSGd6TURBdWFuQm58YzFhNTk1YjUxMzcwYmM4NmVlMTI4ZTA2YmFmZmUyODUwOGM1MjY5ZjAwOTI0YTZlZmE5Yzc0ZmE3Zjg0MjBhZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NXxpbWFnZS9qcGVnfGFHTmxMMmd5TVM4eE1EYzJOamMxT1RneU1UTTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh4VWtKU1h6TXdNSGd6TURBdWFuQm58YzFhNTk1YjUxMzcwYmM4NmVlMTI4ZTA2YmFmZmUyODUwOGM1MjY5ZjAwOTI0YTZlZmE5Yzc0ZmE3Zjg0MjBhZg
LINKBELT
LINKBELT
M1211UV
LINKBELT LINKBELT
Description
M1211UV CYLINDRICAL ROLLER BEARING ; 2.634" BORE 3.937" OD 0.827" WID RBEC 1
Cylindrical Roller Bearing; 2.634" Bore; Straight; 3.937" Outside Diameter; 0.827" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
M1211UV
BDI #
582388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1211UV/p/582388
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.53
EAN
0662327106089
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Standard Capacity | 1 Rib Outer Ring with Retaining Ring | Narrow Width | Light Series | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1211UV
Manufacturer Internal Number
7510608
Weight / LBS
1.104
Long Description
Cylindrical Roller Bearing; 2.634" Bore; Straight; 3.937" Outside Diameter; 0.827" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.634 Inch | 66.904 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

