https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhR000TDJnellpODVPREUwTURFMU1UZ3dPRE13TDBsT1JGaFlXRUpTUjFoWVdGOURVakZmUVZOVFdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDg2YTM5MTUzYzMyOTczYTY3Y2M1YzMyYTQ1NzJjYzZiOWZmNTc4MjZkMWFhYTgyNzBjOTc5MTljYmNlZTQ3YTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhR000TDJnellpODVPREUwTURFMU1UZ3dPRE13TDBsT1JGaFlXRUpTUjFoWVdGOURVakZmUVZOVFdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDg2YTM5MTUzYzMyOTczYTY3Y2M1YzMyYTQ1NzJjYzZiOWZmNTc4MjZkMWFhYTgyNzBjOTc5MTljYmNlZTQ3YTY
LINKBELT
LINKBELT
M1217V
LINKBELT LINKBELT
Description
M1217V RETAINER/ROLLER ASSY ; POR
Cylindrical Roller Bearing; 4-1/64" Bore; Straight; 5.284" Outside Diameter; 1.102" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2020074
BDI #
579029
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1217V/p/579029
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.72
EAN
0662327600464
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Standard Capacity | Narrow Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1217V
Manufacturer Internal Number
7560046
Weight / LBS
1.6
Long Description
Cylindrical Roller Bearing; 4-1/64" Bore; Straight; 5.284" Outside Diameter; 1.102" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
4.016 Inch | 102 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
5.284 Inch | 134.214 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

