 https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNjh8aW1hZ2UvanBlZ3xhREU1TDJoaE5TOHhNRFE1TnpFeE1ESTBOVFF3Tmk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMUJQVEZsZk1sSkNYek13TUhnek1EQXVhbkJufDRkYjI1N2FlMjkxYjM2YTZkOTViNGJmY2I4NDZlZjcyNDQ0ZTJmN2ZlNzU4YzNmNTI4MTdmOWY2NTYyNTJjMmI
                https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNjh8aW1hZ2UvanBlZ3xhREU1TDJoaE5TOHhNRFE1TnpFeE1ESTBOVFF3Tmk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMUJQVEZsZk1sSkNYek13TUhnek1EQXVhbkJufDRkYjI1N2FlMjkxYjM2YTZkOTViNGJmY2I4NDZlZjcyNDQ0ZTJmN2ZlNzU4YzNmNTI4MTdmOWY2NTYyNTJjMmI
                 https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNjh8aW1hZ2UvanBlZ3xhREU1TDJoaE5TOHhNRFE1TnpFeE1ESTBOVFF3Tmk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMUJQVEZsZk1sSkNYek13TUhnek1EQXVhbkJufDRkYjI1N2FlMjkxYjM2YTZkOTViNGJmY2I4NDZlZjcyNDQ0ZTJmN2ZlNzU4YzNmNTI4MTdmOWY2NTYyNTJjMmI
                https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-OASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNjh8aW1hZ2UvanBlZ3xhREU1TDJoaE5TOHhNRFE1TnpFeE1ESTBOVFF3Tmk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDA5QlUxTlpYMUJQVEZsZk1sSkNYek13TUhnek1EQXVhbkJufDRkYjI1N2FlMjkxYjM2YTZkOTViNGJmY2I4NDZlZjcyNDQ0ZTJmN2ZlNzU4YzNmNTI4MTdmOWY2NTYyNTJjMmI
                
					
						
									NSK
								NSK
							
						
					M1310EB
				 
				NSK NSK
Description
						
                            
								M1310EB
Cylindrical Roller Bearing; 2.565" Bore; Straight; 4.331" Outside Diameter; 1-1/16" Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
                         	Part #
	                    
	                      	M1310EB
							BDI #
						
	                      	19372956
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1310EB/p/19372956
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				0.908
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Polymer
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					No
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Roller Assembly with Outer Ring - No Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C0-Medium
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Inch
			Other Features
				
					2 Rib Outer Ring | Standard Capacity
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.nsk.com
			Manufacturer Item Number
				
					M1310EB
			Long Description
				
					Cylindrical Roller Bearing; 2.565" Bore; Straight; 4.331" Outside Diameter; 1-1/16" Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
			Bore
				
					2.565 Inch | 65.151 Millimeter
			Outside Diameter
				
					4.331 Inch | 110 Millimeter
			Width
				
					1.063 Inch | 27 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter