https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NnxpbWFnZS9qcGVnfGFEUm1MMmhsWXk4eE1EYzJPREV6T0RVek5EazBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWHpGU1FsOHpNREI0TXpBd0xtcHdad3wwY2RhNWU5ZDdmNDIyZjAxYWI3NGY5YTNjMTBjY2YxOTgzMGVhMWIzNTBlZDk1NTk0NDYzMTg2N2VkZGI0OTQ0
LINKBELT
LINKBELT
M1312D
LINKBELT LINKBELT
Description
M1312D BEARING OUTER RING ; POR
Cylindrical Roller Bearing; 4.429" Bore; Straight; 5.118" Outside Diameter; 1.22" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2020136
BDI #
582394
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1312D/p/582394
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.831
EAN
0662327474300
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Standard Capacity | Narrow Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1312D
Manufacturer Internal Number
7547430
Weight / LBS
1.831
Long Description
Cylindrical Roller Bearing; 4.429" Bore; Straight; 5.118" Outside Diameter; 1.22" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
5.118 Inch | 130 Millimeter
Width
1.22 Inch | 31 Millimeter
Bore
4.429 Inch | 112.497 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

