Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1924DAHW161 https://www.bdiexpress.com/medias/INDREXORGXXX-RB-UCBU-M1294-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzJ8aW1hZ2UvanBlZ3xhREV6TDJoa1pDOHhNREl3T0RFME1EUTJNREEyTWk5SlRrUlNSVmhQVWtkWVdGaGZVa0pmVlVOQ1ZWOU5NVEk1TkY4ek1EQllNekF3TG1wd1p3fDA0Y2MyM2ZiYjNlM2EzNzY4YTRhYjEyNjJlNzZiMTE4OGIyOGM3NzViNjAxYmUwOTAyOWExZWNjYThmMzFjZWU
578476 Cylindrical Roller Bearings 

LINKBELT LINKBELT

M1924DAHW161

Description

M1924DAHW161 BEARING OUTER RING ; POR

Cylindrical Roller Bearing; 6.062" Bore; Straight; 6.499" Outside Diameter; 0.866" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance

Part #

2020174

BDI #
578476

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.5
EAN
0662327107703
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Standard Capacity | Narrow Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1924DAHW161
Manufacturer Internal Number
7510770
Weight / LBS
1.09
Long Description
Cylindrical Roller Bearing; 6.062" Bore; Straight; 6.499" Outside Diameter; 0.866" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
6.062 Inch | 153.975 Millimeter
Outside Diameter
6.499 Inch | 165.075 Millimeter
Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh