https://www.bdiexpress.com/medias/INDREXORGXXX-RB-UCBU-M1309U-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTN8aW1hZ2UvanBlZ3xhR1UyTDJobE1DOHhNREl3T0RFME1ETXlPRGs1TUM5SlRrUlNSVmhQVWtkWVdGaGZVa0pmVlVOQ1ZWOU5NVE13T1ZWZk16QXdXRE13TUM1cWNHY3wwNzI1Y2EzZmI1M2I1NWM2ZTMzM2U3ZmE3ODI2NGI4YjUyZGY0YmMwYWM5Mjg5MzdmNmRjOTQwNjljZDFkZmFi
https://www.bdiexpress.com/medias/INDREXORGXXX-RB-UCBU-M1309U-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTN8aW1hZ2UvanBlZ3xhR1UyTDJobE1DOHhNREl3T0RFME1ETXlPRGs1TUM5SlRrUlNSVmhQVWtkWVdGaGZVa0pmVlVOQ1ZWOU5NVE13T1ZWZk16QXdXRE13TUM1cWNHY3wwNzI1Y2EzZmI1M2I1NWM2ZTMzM2U3ZmE3ODI2NGI4YjUyZGY0YmMwYWM5Mjg5MzdmNmRjOTQwNjljZDFkZmFi
LINKBELT
LINKBELT
M1934DAW841
LINKBELT LINKBELT
Description
M1934DAW841 BEARING OUTER RING ; POR
Cylindrical Roller Bearing; 8.459" Bore; Straight; 9.059" Outside Diameter; 1.102" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2020178
BDI #
578576
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1934DAW841/p/578576
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.48
EAN
0662327107734
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Standard Capacity | Narrow Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1934DAW841
Manufacturer Internal Number
7510773
Weight / LBS
3.25
Long Description
Cylindrical Roller Bearing; 8.459" Bore; Straight; 9.059" Outside Diameter; 1.102" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
8.459 Inch | 214.859 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
9.059 Inch | 230.099 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

