https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFEWXlMMmcwWWk4eE1EYzJOalU0TXpNMk5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh5VWw4ek1EQjRNekF3TG1wd1p3fGEwM2NmNGJmYmNkOWExNTM0OGUwYWQyNmQ4ZDM3ZGNiOWE5MDNmYmM5Y2I3Zjg4OGZiY2RjOGRjYWZlMzg4OWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFEWXlMMmcwWWk4eE1EYzJOalU0TXpNMk5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh5VWw4ek1EQjRNekF3TG1wd1p3fGEwM2NmNGJmYmNkOWExNTM0OGUwYWQyNmQ4ZDM3ZGNiOWE5MDNmYmM5Y2I3Zjg4OGZiY2RjOGRjYWZlMzg4OWU
LINKBELT
LINKBELT
M5208TV
LINKBELT LINKBELT
Description
M5208TV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Cylindrical Roller Bearing; 1.966" Bore; Straight; 3.15" Outside Diameter; 1-3/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2003765
BDI #
582399
Details
407.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M5208TV/p/582399
Your Price
$ 407.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.52
EAN
0662327107833
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M5208TV
Manufacturer Internal Number
7510783
Weight / LBS
1.086
Long Description
Cylindrical Roller Bearing; 1.966" Bore; Straight; 3.15" Outside Diameter; 1-3/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.966 Inch | 49.936 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

