

LINKBELT
LINKBELT
M5216EX
LINKBELT LINKBELT
Description
M5216EX CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Cylindrical Roller Bearing; 3.751" Bore; Straight; 5.512" Outside Diameter; 1-3/4" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2020196
BDI #
578578
Details
1584.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M5216EX/p/578578
Your Price
$ 1,584.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.268
EAN
0662327108045
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M5216EX
Manufacturer Internal Number
7510804
Weight / LBS
4.78
Long Description
Cylindrical Roller Bearing; 3.751" Bore; Straight; 5.512" Outside Diameter; 1-3/4" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Bore
3.751 Inch | 95.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh