https://www.bdiexpress.com/medias/INDREXORGXXX-RB-UCBU-M6730-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjR8aW1hZ2UvanBlZ3xhRGhqTDJobE15OHhNREl3T0RFME1ESTVOakl5TWk5SlRrUlNSVmhQVWtkWVdGaGZVa0pmVlVOQ1ZWOU5OamN6TUY4ek1EQllNekF3TG1wd1p3fDA2MTBhNDU0ZTFlZjQzMGFiYzg4MjVkMzJiNmYxMWZkOTJhZmFkODQzNmM4ZWIxZTY5NzE3MzkzY2QzOWQ5OGI
https://www.bdiexpress.com/medias/INDREXORGXXX-RB-UCBU-M6730-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjR8aW1hZ2UvanBlZ3xhRGhqTDJobE15OHhNREl3T0RFME1ESTVOakl5TWk5SlRrUlNSVmhQVWtkWVdGaGZVa0pmVlVOQ1ZWOU5OamN6TUY4ek1EQllNekF3TG1wd1p3fDA2MTBhNDU0ZTFlZjQzMGFiYzg4MjVkMzJiNmYxMWZkOTJhZmFkODQzNmM4ZWIxZTY5NzE3MzkzY2QzOWQ5OGI
LINKBELT
LINKBELT
M61928DAW933
LINKBELT LINKBELT
Description
M61928DAW933 BEARING OUTER RING ; POR
Cylindrical Roller Bearing; 7.003" Bore; Straight; 7.483" Outside Diameter; 0.945" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2020233
BDI #
579068
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M61928DAW933/p/579068
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.587
EAN
0662327108700
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | High Capacity | Narrow Width
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M61928DAW933
Manufacturer Internal Number
7510870
Weight / LBS
1.2
Long Description
Cylindrical Roller Bearing; 7.003" Bore; Straight; 7.483" Outside Diameter; 0.945" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
7.003 Inch | 177.876 Millimeter
Outside Diameter
7.483 Inch | 190.068 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


