https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-OASSY-STL-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyOXxpbWFnZS9qcGVnfGFHTmtMMmhsTlM4eE1EYzJPRE00TnpZek56STNPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMDlCVTFOWlgxTlVURjh5VWw4ek1EQjRNekF3TG1wd1p3fDM1NzE5MWI0MmZhODZmMDRkZDE2YmU0MGIzZGEzYWJhYzY3MWU1OGE3MjE0YWYzMmY3ZTJmMWEzZTdiMjNkNzE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-OASSY-STL-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyOXxpbWFnZS9qcGVnfGFHTmtMMmhsTlM4eE1EYzJPRE00TnpZek56STNPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMDlCVTFOWlgxTlVURjh5VWw4ek1EQjRNekF3TG1wd1p3fDM1NzE5MWI0MmZhODZmMDRkZDE2YmU0MGIzZGEzYWJhYzY3MWU1OGE3MjE0YWYzMmY3ZTJmMWEzZTdiMjNkNzE
NSK
NSK
M6208TV
NSK NSK
Description
M6208TV CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 1.966" Bore; Straight; 3.15" Outside Diameter; 2-3/8" Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
M6208TV
BDI #
17760309
Details
1365.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M6208TV/p/17760309
Your Price
$ 1,365.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.271
EAN
0029176462894
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176462894
Long Description
Cylindrical Roller Bearing; 1.966" Bore; Straight; 3.15" Outside Diameter; 2-3/8" Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.966 Inch | 49.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

