https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-OASSY-STL-2R-M6214-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTB8aW1hZ2UvanBlZ3xhR0kwTDJneE5TOHhNREl3T0RFek9UYzNNVGt6TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDA5QlUxTlpYMU5VVEY4eVVsOU5Oakl4TkY4ek1EQllNekF3TG1wd1p3fDNlZjQ2NjQ4MWFjMzVhN2NhYjZmYzIxNjg3MmRjZWFlZGJhOTUwNTY4NzNjN2Q1MTdkMWExNzY1MzQ0Yjk2NmI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-OASSY-STL-2R-M6214-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTB8aW1hZ2UvanBlZ3xhR0kwTDJneE5TOHhNREl3T0RFek9UYzNNVGt6TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDA5QlUxTlpYMU5VVEY4eVVsOU5Oakl4TkY4ek1EQllNekF3TG1wd1p3fDNlZjQ2NjQ4MWFjMzVhN2NhYjZmYzIxNjg3MmRjZWFlZGJhOTUwNTY4NzNjN2Q1MTdkMWExNzY1MzQ0Yjk2NmI
LINKBELT
LINKBELT
M6214TV
LINKBELT LINKBELT
Description
M6214TV CYLINDRICAL ROLLER BEARING ; 3.337" BORE 4.921" OD 3-1/8" WID RBEC 1
Cylindrical Roller Bearing; 3.337" Bore; Straight; 4.921" Outside Diameter; 3-1/8" Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2020240
BDI #
582643
Details
2395.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M6214TV/p/582643
Your Price
$ 2,395.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.171
EAN
0662327108779
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M6214TV
Manufacturer Internal Number
7510877
Weight / LBS
6.592
Long Description
Cylindrical Roller Bearing; 3.337" Bore; Straight; 4.921" Outside Diameter; 3-1/8" Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
3.125 Inch | 79.375 Millimeter
Bore
3.337 Inch | 84.76 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


