https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTR8aW1hZ2UvanBlZ3xhR1pqTDJnNFl5OHhNRFE1TnpFeE1EazJOak13TWk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDE4ZjJlMDA2YjE1ZDNlNjA5MjkzYmUxZjZhZjQzNGU3MmQxZGFjYzZmYzQ3Y2QwMjNkMTNiN2IzNDc5NDNiYWU
https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTR8aW1hZ2UvanBlZ3xhR1pqTDJnNFl5OHhNRFE1TnpFeE1EazJOak13TWk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDE4ZjJlMDA2YjE1ZDNlNjA5MjkzYmUxZjZhZjQzNGU3MmQxZGFjYzZmYzQ3Y2QwMjNkMTNiN2IzNDc5NDNiYWU
NSK
NSK
MA1015
NSK NSK
Description
MA1015 CYLINDRICAL ROLLER BRG ; POR
Cylindrical Roller Bearing; 75MM Bore; Straight; 85.217MM Outside Diameter; 20MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
MA1015
BDI #
17760313
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA1015/p/17760313
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.681
EAN
0029176455797
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176455797
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 85.217MM Outside Diameter; 20MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

