https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-1200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NjB8aW1hZ2UvanBlZ3xhREpsTDJneFpDOHhNREl3T0Rjek1qVTBOVEExTkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsU1gxQk1YekV5TURCZk16QXdXRE13TUM1cWNHY3wzZTJjYTdhZjQ5Y2QzNWQxMDEzNDI2N2ExMzNlY2U0NjE3M2U1NWMxYzIyZDkyODNjN2M2NzVmOWJlMzljMTE4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-1200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NjB8aW1hZ2UvanBlZ3xhREpsTDJneFpDOHhNREl3T0Rjek1qVTBOVEExTkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsU1gxQk1YekV5TURCZk16QXdXRE13TUM1cWNHY3wzZTJjYTdhZjQ5Y2QzNWQxMDEzNDI2N2ExMzNlY2U0NjE3M2U1NWMxYzIyZDkyODNjN2M2NzVmOWJlMzljMTE4
LINKBELT
LINKBELT
MA1015
LINKBELT LINKBELT
Description
MA1015 BEARING INNER RING ; POR
Cylindrical Roller Bearing; 75MM Bore; Straight; 85.217MM Outside Diameter; 20MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2019354
BDI #
578252
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA1015/p/578252
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.191
EAN
0662327051419
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Standard Capacity | Narrow Width | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA1015
Manufacturer Internal Number
7505141
Weight / LBS
0.42
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 85.217MM Outside Diameter; 20MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.355 Inch | 85.217 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

