https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTR8aW1hZ2UvanBlZ3xhR1pqTDJnNFl5OHhNRFE1TnpFeE1EazJOak13TWk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDE4ZjJlMDA2YjE1ZDNlNjA5MjkzYmUxZjZhZjQzNGU3MmQxZGFjYzZmYzQ3Y2QwMjNkMTNiN2IzNDc5NDNiYWU
https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTR8aW1hZ2UvanBlZ3xhR1pqTDJnNFl5OHhNRFE1TnpFeE1EazJOak13TWk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDE4ZjJlMDA2YjE1ZDNlNjA5MjkzYmUxZjZhZjQzNGU3MmQxZGFjYzZmYzQ3Y2QwMjNkMTNiN2IzNDc5NDNiYWU
NSK
NSK
MA1206
NSK NSK
Description
MA1206 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 30MM Bore; Straight; 38.062MM Outside Diameter; 16MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
MA1206
BDI #
17760316
Details
76.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA1206/p/17760316
Your Price
$ 76.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.019
EAN
0029176455858
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176455858
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight; 38.062MM Outside Diameter; 16MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
0.63 Inch | 16 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.499 Inch | 38.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

