Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MA1207 https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTR8aW1hZ2UvanBlZ3xhR1pqTDJnNFl5OHhNRFE1TnpFeE1EazJOak13TWk5SlRrUk9VMHRDVWtkWVdGaGZRMUl4WDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDE4ZjJlMDA2YjE1ZDNlNjA5MjkzYmUxZjZhZjQzNGU3MmQxZGFjYzZmYzQ3Y2QwMjNkMTNiN2IzNDc5NDNiYWU
17760317 Cylindrical Roller Bearings 

NSK NSK

MA1207

Description

MA1207 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 35MM Bore; Straight; 43.967MM Outside Diameter; 17MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance

Part #

MA1207

BDI #
17760317

Details

94.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 94.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.028
EAN
0029176455872
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176455872
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 43.967MM Outside Diameter; 17MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
1.731 Inch | 43.967 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh