https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MnxpbWFnZS9qcGVnfGFHTTBMMmhqTlM4eE1EYzNNalkwTnpFME9UVTVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRERlNRbEpmTXpBd2VETXdNQzVxY0djfDQyYzQ5MDAyZjczNzRmMWQyMzM5ODI2Y2JhODNjMTM3ODIzNmRmMzc1MWRkNjc2YjE4ZWM5ZmU0YmNlYWQ4ZmY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MnxpbWFnZS9qcGVnfGFHTTBMMmhqTlM4eE1EYzNNalkwTnpFME9UVTVPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRERlNRbEpmTXpBd2VETXdNQzVxY0djfDQyYzQ5MDAyZjczNzRmMWQyMzM5ODI2Y2JhODNjMTM3ODIzNmRmMzc1MWRkNjc2YjE4ZWM5ZmU0YmNlYWQ4ZmY
NSK
NSK
MA1214UV
NSK NSK
Description
MA1214UV CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 24MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MA1214UV
BDI #
17760327
Details
529.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA1214UV/p/17760327
Your Price
$ 529.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.189
EAN
0029176456091
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176456091
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 24MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.756 Inch | 70 Millimeter
Width
0.945 Inch | 24 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

