Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MA5222 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-PL-1200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2NjB8aW1hZ2UvanBlZ3xhREpsTDJneFpDOHhNREl3T0Rjek1qVTBOVEExTkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsU1gxQk1YekV5TURCZk16QXdXRE13TUM1cWNHY3wzZTJjYTdhZjQ5Y2QzNWQxMDEzNDI2N2ExMzNlY2U0NjE3M2U1NWMxYzIyZDkyODNjN2M2NzVmOWJlMzljMTE4
579433 Cylindrical Roller Bearings 

LINKBELT LINKBELT

MA5222

Description

MA5222 CYLINDRICAL ROLLER BEARING ; 110MM BORE 132.944MM OD 69.85 WID RBEC 1

Cylindrical Roller Bearing; 110MM Bore; Straight; 132.944MM Outside Diameter; 69.85MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance

Part #

2003440

BDI #
579433

Details

992.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 992.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.265
EAN
0662327473235
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA5222
Manufacturer Internal Number
7547323
Weight / LBS
5.18
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 132.944MM Outside Diameter; 69.85MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
4.331 Inch | 110 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.234 Inch | 132.944 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh