https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEazJMMmhtTWk4eE1EYzJOalkyTnpjM05qQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDQyMDZiYzg3MmVlZTg0Nzk0ZWUzNmNiMjVkOGI4N2Y0YTkwMTIyMjc3OGE0M2RkNDBiNzc1NzEwMGEzNjFmZGQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEazJMMmhtTWk4eE1EYzJOalkyTnpjM05qQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDQyMDZiYzg3MmVlZTg0Nzk0ZWUzNmNiMjVkOGI4N2Y0YTkwMTIyMjc3OGE0M2RkNDBiNzc1NzEwMGEzNjFmZGQ
LINKBELT
LINKBELT
MA5232TV
LINKBELT LINKBELT
Description
MA5232TV CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 160MM Bore; Straight; 290MM Outside Diameter; 98.425MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2003448
BDI #
579102
Details
18141.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5232TV/p/579102
Your Price
$ 18,141.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
26.727
EAN
0662327053499
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA5232TV
Manufacturer Internal Number
7505349
Weight / LBS
58.652
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 290MM Outside Diameter; 98.425MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

