https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTl8aW1hZ2UvanBlZ3xhR1F3TDJoaVl5OHhNRFF5TnpVek16UTVNakkxTkM5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDQ4ODY3MWY5ZjFlZjM1OGNjYTZkOWUzYTk4YzFmNGNmOGVkN2NmZDBjYmNiNzk2OWU0ZTZmMzcwMjNlYjc5NmE
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTl8aW1hZ2UvanBlZ3xhR1F3TDJoaVl5OHhNRFF5TnpVek16UTVNakkxTkM5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDQ4ODY3MWY5ZjFlZjM1OGNjYTZkOWUzYTk4YzFmNGNmOGVkN2NmZDBjYmNiNzk2OWU0ZTZmMzcwMjNlYjc5NmE
NTN
NTN
MA5306
NTN NTN
Description
MA5306 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 30MM BORE
Cylindrical Roller Bearing; 30MM Bore; Straight Bore Profile; 40.69MM Outside Diameter; 30.162MM Width; Not Applicable Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Not Applicable Retainer
Part #
MA5306
BDI #
25266861
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5306/p/25266861
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.136
EAN
4547359101119
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Standard Capacity | Plain Inner Ring | Narrow Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight Bore Profile; 40.69MM Outside Diameter; 30.162MM Width; Not Applicable Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Not Applicable Retainer
Outside Diameter
1.602 Inch | 40.69 Millimeter
Width
1.187 Inch | 30.162 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

