NTN
NTN
MB1212GEXR
NTN NTN
Description
MB1212GEXR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 56MM Bore; Straight; 100MM Outside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MB1212GEXR
BDI #
1222925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MB1212GEXR/p/1222925
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.819
EAN
4547359484014
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MB1212GEXR
Long Description
Cylindrical Roller Bearing; 56MM Bore; Straight; 100MM Outside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.205 Inch | 56 Millimeter
Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

