https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3OTR8aW1hZ2UvanBlZ3xhRGcwTDJoaE9TOHhNRGN4TVRJNU56TTVNalkzTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDVjMjllMGIxMjZiMDM2NDg4YTM1Yzk2ZGNmMjZjYmY4MjljM2Y0N2M3YjllN2I2MDIzYzNlZmE2NzAyMGFjODI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-2RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3OTR8aW1hZ2UvanBlZ3xhRGcwTDJoaE9TOHhNRGN4TVRJNU56TTVNalkzTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6SlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDVjMjllMGIxMjZiMDM2NDg4YTM1Yzk2ZGNmMjZjYmY4MjljM2Y0N2M3YjllN2I2MDIzYzNlZmE2NzAyMGFjODI
RHP BEARING
RHP BEARING
MMRJN1M
RHP BEARING RHP BEARING
Description
MMRJN1M CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/2" ODX3/4" W
Cylindrical Roller Bearing; 1" Bore; Straight; 2-1/2" Outside Diameter; 3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MMRJN1M
BDI #
1191000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MMRJN1M/p/1191000
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.29
EAN
0747023090969
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | 2 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
MMRJN1M
Weight / LBS
0.639
Long Description
Cylindrical Roller Bearing; 1" Bore; Straight; 2-1/2" Outside Diameter; 3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


