Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR1311REAB https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzNHxpbWFnZS9qcGVnfGFEWTNMMmhsTUM4eE1EYzJOamMzTnpRMU1EVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1WSkNNbEpDWHpNd01IZ3pNREF1YW5CbnwwZTRmMjA3YjhjNWJiNGQ4YjRhMjZkYzhlY2MyZGI3ZGI4MWJiMzE2N2ViZjhjMjhkYmVkOGZhOTcxZjRiNzM2
579135 Cylindrical Roller Bearings 

LINKBELT LINKBELT

MR1311REAB

Description

MR1311REAB CYLINDRICAL ROLLER BEARING ; POR

Cylindrical Roller Bearing; 55MM Bore; Straight; 120.066MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance

Part #

2019649

BDI #
579135

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.579
EAN
0662327055264
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C5-Extra-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MR1311REAB
Manufacturer Internal Number
7505526
Weight / LBS
3.48
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 120.066MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Bore
2.165 Inch | 55 Millimeter
Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.727 Inch | 120.066 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh