https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhR05sTDJnek1DOHhNRFV3TnpNNE1qVXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWw4ek1EQjRNekF3TG1wd1p3fGI5MmE2OGIxMDFiODUwODA2NWIzN2IwZGNjODFlNzUzMmY3YjgwMTAwODg5MjZjOGQyYzI5ZTJkMjRiNzhjN2I
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhR05sTDJnek1DOHhNRFV3TnpNNE1qVXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWw4ek1EQjRNekF3TG1wd1p3fGI5MmE2OGIxMDFiODUwODA2NWIzN2IwZGNjODFlNzUzMmY3YjgwMTAwODg5MjZjOGQyYzI5ZTJkMjRiNzhjN2I
NSK
NSK
MR5315TV
NSK NSK
Description
MR5315TV CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 75MM Bore; Straight; 160MM Outside Diameter; 68.275MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MR5315TV
BDI #
19373469
Details
3947.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MR5315TV/p/19373469
Your Price
$ 3,947.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.532
EAN
0029176782497
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
MR5315TV
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 160MM Outside Diameter; 68.275MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.688 Inch | 68.275 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

