https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-MR-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDd8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRGMyTmpJeU1UWXdOamswTWk5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDAxU1gxTlVURjh4VWtJeVVrSmZNekF3ZURNd01DNXFjR2N8YzI3NzM2OWVhYTk2MzY4ZGQ4YTdhZDljNmVjMDhjODgyMjIxZWNlMjJlMzQ0ZjEyM2YyNDhhMWE4ZTc2NWM3ZA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-MR-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDd8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRGMyTmpJeU1UWXdOamswTWk5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDAxU1gxTlVURjh4VWtJeVVrSmZNekF3ZURNd01DNXFjR2N8YzI3NzM2OWVhYTk2MzY4ZGQ4YTdhZDljNmVjMDhjODgyMjIxZWNlMjJlMzQ0ZjEyM2YyNDhhMWE4ZTc2NWM3ZA
NTN
NTN
MRB1315EAHL
NTN NTN
Description
MRB1315EAHL#BW ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 75MM Bore; Straight; 160.096MM Outside Diameter; 37MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MRB1315EAHL#BW
BDI #
17148610
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MRB1315EAHL/p/17148610
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359486186
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MRB1315EAHL#BW
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 160.096MM Outside Diameter; 37MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Width
1.457 Inch | 37 Millimeter
Outside Diameter
6.303 Inch | 160.096 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

