https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
LINKBELT
LINKBELT
MS1012W853
LINKBELT LINKBELT
Description
MS1012W853 BEARING INNER RING ; POR
Cylindrical Roller Bearing; 60MM Bore; Straight; 69.494MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2019761
BDI #
578573
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MS1012W853/p/578573
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.111
EAN
0662327056483
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Standard Capacity | Narrow Width | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MS1012W853
Manufacturer Internal Number
7505648
Weight / LBS
0.244
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 69.494MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
2.736 Inch | 69.494 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

