https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1TOHhNREl6TlRnM016QTJOekF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3w5NmZiZWE2MmUzMDZhMDkyOWU1MGM4YTI1MjUxNzFmNDU2YTNhNTM3ZGE5YWViZWQ2ZDdiOGJiODc0M2RiMTdh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1TOHhNREl6TlRnM016QTJOekF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3w5NmZiZWE2MmUzMDZhMDkyOWU1MGM4YTI1MjUxNzFmNDU2YTNhNTM3ZGE5YWViZWQ2ZDdiOGJiODc0M2RiMTdh
NTN
NTN
MU1204JA
NTN NTN
Description
MU1204JA#BW ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 20MM Bore; Straight; 40.84MM Outside Diameter; 14MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MU1204JA#BW
BDI #
17148249
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1204JA/p/17148249
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359105742
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MU1204JA#BW
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight; 40.84MM Outside Diameter; 14MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
1.608 Inch | 40.84 Millimeter
Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

