https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB1RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4MDh8aW1hZ2UvanBlZ3xhR0pqTDJoaFpTOHhNREUwTVRjNU9EUXpNamM1T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHlVa0l4VWtKZk16QXdXRE13TUM1cWNHY3w0OWI3NDQ3MGI5NWQxZjhmODI5NGE5ZWU3OWM5ZTNmYmFiZmVjODNlZGEwNGVjMjE0ZTBmZmRiNjE5Y2U0NDk4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB1RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4MDh8aW1hZ2UvanBlZ3xhR0pqTDJoaFpTOHhNREUwTVRjNU9EUXpNamM1T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHlVa0l4VWtKZk16QXdXRE13TUM1cWNHY3w0OWI3NDQ3MGI5NWQxZjhmODI5NGE5ZWU3OWM5ZTNmYmFiZmVjODNlZGEwNGVjMjE0ZTBmZmRiNjE5Y2U0NDk4
NTN
NTN
MU1307DAV
NTN NTN
Description
MU1307DAV CYL RLR BRG ; 35MMX80.035MMX21MM
Cylindrical Roller Bearing; 35MM Bore; Straight; 80.035MM Outside Diameter; 21MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MU1307DAV
BDI #
1223986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1307DAV/p/1223986
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.547
EAN
4547359106435
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MU1307DAV
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 80.035MM Outside Diameter; 21MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.151 Inch | 80.035 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

