https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNXxpbWFnZS9qcGVnfGFEWmhMMmd4Tnk4eE1EYzJOalUzTVRVd016WTBOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqRlNRbDh6TURCNE16QXdMbXB3Wnd8YzZlOTM0NTQ1NTU1ZjYyZDNjZjY4MWNlYWVlNjk1OGExNmQ4NWNhM2ZiYWE4Yjg2YTg5MjE5ODA0OGFjYzkyYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwNXxpbWFnZS9qcGVnfGFEWmhMMmd4Tnk4eE1EYzJOalUzTVRVd016WTBOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqRlNRbDh6TURCNE16QXdMbXB3Wnd8YzZlOTM0NTQ1NTU1ZjYyZDNjZjY4MWNlYWVlNjk1OGExNmQ4NWNhM2ZiYWE4Yjg2YTg5MjE5ODA0OGFjYzkyYQ
NTN
NTN
MU1921DAHM
NTN NTN
Description
MU1921DAHM CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 105MM Bore; Straight; 145.059MM Outside Diameter; 20MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
MU1921DAHM
BDI #
1224032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1921DAHM/p/1224032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.925
EAN
4547359107081
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MU1921DAHM
Long Description
Cylindrical Roller Bearing; 105MM Bore; Straight; 145.059MM Outside Diameter; 20MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
0.787 Inch | 20 Millimeter
Outside Diameter
5.711 Inch | 145.059 Millimeter
Bore
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

