https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-STL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhRGczTDJnMU1pOHhNREl6TlRnM01qZ3pOelkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8MTM0NDQzZTMwMDM4YmVlZDlhZGM5ZWE5MmJkODBlYTEyMjM2ZDgzN2JiZjcxMzkxZDZhZDA3NTU4Y2E1ODc1Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-STL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhRGczTDJnMU1pOHhNREl6TlRnM01qZ3pOelkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8MTM0NDQzZTMwMDM4YmVlZDlhZGM5ZWE5MmJkODBlYTEyMjM2ZDgzN2JiZjcxMzkxZDZhZDA3NTU4Y2E1ODc1Mw
LINKBELT
LINKBELT
MU1924X
LINKBELT LINKBELT
Description
MU1924X CYLINDRICAL ROLLER BEARING ; POR
Cylindrical Roller Bearing; 120MM Bore; Straight; 153.985MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2019938
BDI #
582945
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1924X/p/582945
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.868
EAN
0662327058760
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU1924X
Manufacturer Internal Number
7505876
Weight / LBS
1.912
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 153.985MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.866 Inch | 22 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
6.062 Inch | 153.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

