https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFHSmxMMmd6T0M4eE1EYzJOakF3TlRFM05ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZWY1YjM3ZDc3NTc0NjMyNTA4YmQ3ZjUzOTg3MzdlYWI3YzgwMzRlMTllMTg0Y2JjMDQ0Y2U1YjYwNDhmMGU1ZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFHSmxMMmd6T0M4eE1EYzJOakF3TlRFM05ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZWY1YjM3ZDc3NTc0NjMyNTA4YmQ3ZjUzOTg3MzdlYWI3YzgwMzRlMTllMTg0Y2JjMDQ0Y2U1YjYwNDhmMGU1ZQ
NSK
NSK
MU5211TV
NSK NSK
Description
MU5211TV CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 33.35MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MU5211TV
BDI #
17760555
Details
338.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU5211TV/p/17760555
Your Price
$ 338.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.112
EAN
0029176460753
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176460753
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 33.35MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.165 Inch | 55 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

