https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-IASSY-STL-2RB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMjh8aW1hZ2UvanBlZ3xhR0ZoTDJoak1DOHhNRFF5TnpVeU5UUTVOamcyTWk5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZUVjh6TURCNE16QXdMbXB3Wnd8N2FmZmJhZDIwNzA5ZDllNWE1Mjc1YWNkNThmM2E2Njc3ZjQ4M2MyZGNiYTE5MGQ3ZTdjZjUzZTRjNjQ3NDE1Zg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-IASSY-STL-2RB-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMjh8aW1hZ2UvanBlZ3xhR0ZoTDJoak1DOHhNRFF5TnpVeU5UUTVOamcyTWk5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZUVjh6TURCNE16QXdMbXB3Wnd8N2FmZmJhZDIwNzA5ZDllNWE1Mjc1YWNkNThmM2E2Njc3ZjQ4M2MyZGNiYTE5MGQ3ZTdjZjUzZTRjNjQ3NDE1Zg
NTN
NTN
MU5305L
NTN NTN
Description
MU5305L CYLINDRICAL ROLLER BEARING ; INNER RING 25MM ID
Cylindrical Roller Bearing; 25MM Bore; Straight; 53.42MM Outside Diameter; 25.4MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MU5305L
BDI #
24968757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU5305L/p/24968757
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.24
EAN
4547359487411
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.529
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 53.42MM Outside Diameter; 25.4MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.103 Inch | 53.42 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

