https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEVm1MMmhqTVM4eE1EYzJOamN3TmpJME5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqSlNYek13TUhnek1EQXVhbkJufGU0NzVkYWFkMzk1MmVjNTFhNmU0YzQ4ZjU3Y2Q4OTVhNWY5NjJhYjFhYzc1OTRiZGU2MzA2NDIzYmUwZDE2ZmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEVm1MMmhqTVM4eE1EYzJOamN3TmpJME5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpKU1FqSlNYek13TUhnek1EQXVhbkJufGU0NzVkYWFkMzk1MmVjNTFhNmU0YzQ4ZjU3Y2Q4OTVhNWY5NjJhYjFhYzc1OTRiZGU2MzA2NDIzYmUwZDE2ZmU
NSK
NSK
MU5308TM
NSK NSK
Description
MU5308TM CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 40MM Bore; Straight; 90MM Outside Diameter; 36.525MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
MU5308TM
BDI #
17760570
Details
513.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU5308TM/p/17760570
Your Price
$ 513.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.162
EAN
0029176461057
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
029176461057
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 90MM Outside Diameter; 36.525MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

