https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFHSmxMMmd6T0M4eE1EYzJOakF3TlRFM05ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZWY1YjM3ZDc3NTc0NjMyNTA4YmQ3ZjUzOTg3MzdlYWI3YzgwMzRlMTllMTg0Y2JjMDQ0Y2U1YjYwNDhmMGU1ZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFHSmxMMmd6T0M4eE1EYzJOakF3TlRFM05ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZWY1YjM3ZDc3NTc0NjMyNTA4YmQ3ZjUzOTg3MzdlYWI3YzgwMzRlMTllMTg0Y2JjMDQ0Y2U1YjYwNDhmMGU1ZQ
LINKBELT
LINKBELT
MU5309TV
LINKBELT LINKBELT
Description
MU5309TV CYLINDRICAL ROLLER BEARING ; 45MM BORE
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 39.7MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2019988
BDI #
579422
Details
605.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU5309TV/p/579422
Your Price
$ 605.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.359
EAN
0662327059378
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU5309TV
Manufacturer Internal Number
7505937
Weight / LBS
3.336
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 39.7MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

