https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5MHxpbWFnZS9qcGVnfGFERTFMMmhqTnk4eE1EYzJOalV5TkRFMU16ZzROaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58ZmFkOTJiOWU4ZmJjMWQyYTRlYWVlNDE1Yzk3ZGZmM2MwYTFmN2M5MzEzMTYxNWYzZWU3YTk0Njg3ZjFiNDQyMg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-POLY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5MHxpbWFnZS9qcGVnfGFERTFMMmhqTnk4eE1EYzJOalV5TkRFMU16ZzROaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxCVTFOWlgxQlBURmxmTWxKQ1h6TXdNSGd6TURBdWFuQm58ZmFkOTJiOWU4ZmJjMWQyYTRlYWVlNDE1Yzk3ZGZmM2MwYTFmN2M5MzEzMTYxNWYzZWU3YTk0Njg3ZjFiNDQyMg
NSK
NSK
MU7308BW102
NSK NSK
Description
MU7308BW102
Cylindrical Roller Bearing; 40MM Bore; Straight; 77.673MM Outside Diameter; 30MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MU7308BW102
BDI #
19373390
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU7308BW102/p/19373390
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
MU7308BW102
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 77.673MM Outside Diameter; 30MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.058 Inch | 77.673 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

