https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1TOHhNREl6TlRnM016QTJOekF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3w5NmZiZWE2MmUzMDZhMDkyOWU1MGM4YTI1MjUxNzFmNDU2YTNhNTM3ZGE5YWViZWQ2ZDdiOGJiODc0M2RiMTdh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1TOHhNREl6TlRnM016QTJOekF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3w5NmZiZWE2MmUzMDZhMDkyOWU1MGM4YTI1MjUxNzFmNDU2YTNhNTM3ZGE5YWViZWQ2ZDdiOGJiODc0M2RiMTdh
NTN
NTN
MUB1934J
NTN NTN
Description
MUB1934J CYLINDRICAL ROLLER BEARING ; INNER RING 170MM ID
Cylindrical Roller Bearing; 170MM Bore; Straight; 214.866MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MUB1934J
BDI #
1224064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MUB1934J/p/1224064
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.21
EAN
4547359104882
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MUB1934J
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 214.866MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.102 Inch | 28 Millimeter
Outside Diameter
8.459 Inch | 214.866 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

