https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1TOHhNREl6TlRnM016QTJOekF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3w5NmZiZWE2MmUzMDZhMDkyOWU1MGM4YTI1MjUxNzFmNDU2YTNhNTM3ZGE5YWViZWQ2ZDdiOGJiODc0M2RiMTdh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-BR-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFZoTDJoaE1TOHhNREl6TlRnM016QTJOekF6T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMEpTWHpKU1FsOHpNREI0TXpBd0xtcHdad3w5NmZiZWE2MmUzMDZhMDkyOWU1MGM4YTI1MjUxNzFmNDU2YTNhNTM3ZGE5YWViZWQ2ZDdiOGJiODc0M2RiMTdh
NTN
NTN
MUC1308J
NTN NTN
Description
MUC1308J CYLINDRICAL ROLLER BEARING ; 40MM BORE 77.663MM OD 23 WID RBEC 1
Cylindrical Roller Bearing; 40MM Bore; Straight; 77.673MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
MUC1308J
BDI #
17148699
Details
679.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MUC1308J/p/17148699
Your Price
$ 679.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359105049
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MUC1308J
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 77.673MM Outside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.058 Inch | 77.673 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

