https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFEUTBMMmd4TkM4eE1EYzJPVFF6TnpjMU16TTNOQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSlFURjh6TURCNE16QXdMbXB3Wnd8MGU0Y2Y3YTA4ZWE5NmMzZGEwNTRlZDkyMGFhM2E0NTI4NTJlNWU1YTEzYjkwZTkzMzliNTY3NzdiYjVhYmFjNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFEUTBMMmd4TkM4eE1EYzJPVFF6TnpjMU16TTNOQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSlFURjh6TURCNE16QXdMbXB3Wnd8MGU0Y2Y3YTA4ZWE5NmMzZGEwNTRlZDkyMGFhM2E0NTI4NTJlNWU1YTEzYjkwZTkzMzliNTY3NzdiYjVhYmFjNw
NTN
NTN
N12680S04H100
NTN NTN
Description
N12680S04H100 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 32MM Bore; Straight; 62MM Outside Diameter; 18MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N12680S04H100
BDI #
1487478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N12680S04H100/p/1487478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.26
EAN
3413520208134
Product Group - BDI
B00234
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
N 12680 S04 H100
Weight / LBS
0.56218
Long Description
Cylindrical Roller Bearing; 32MM Bore; Straight; 62MM Outside Diameter; 18MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

