

FAG
FAG
N211-E-XL-TVP2-C3
FAG FAG
Description
N211-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 21MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
N211-E-XL-TVP2-C3
BDI #
1411297
Details
241.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N211-E-XL-TVP2-C3/p/1411297
Your Price
$ 241.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.65
EAN
4012801402804
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
N211E.TVP2.C3
Weight / LBS
1.462
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 100MM Outside Diameter; 21MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh