https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-2RBPL-NM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTN8aW1hZ2UvanBlZ3xhRFl3TDJnMVlTOHhNRGcyTURVeE56ZzFNVEUyTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh5VWtKUVRGOU9UVjh6TURCNE16QXdMbXB3Wnd8NmYyZWM0ZmVhOGJlYmNhMDY5NjI1MGRjZDRmM2VkOWIwMWRjOGM4ODZhY2VlZjg1MGY3YmZmODAwZDk2YWIwMA
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-2RBPL-NM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTN8aW1hZ2UvanBlZ3xhRFl3TDJnMVlTOHhNRGcyTURVeE56ZzFNVEUyTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh5VWtKUVRGOU9UVjh6TURCNE16QXdMbXB3Wnd8NmYyZWM0ZmVhOGJlYmNhMDY5NjI1MGRjZDRmM2VkOWIwMWRjOGM4ODZhY2VlZjg1MGY3YmZmODAwZDk2YWIwMA
NSK
NSK
N240MC3
NSK NSK
Description
N240MC3 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Outside Diameter; 58MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
N240MC3
BDI #
20399464
Details
6309.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N240MC3/p/20399464
Your Price
$ 6,309.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
26.2
EAN
0029176398230
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N240MC3
Weight / LBS
58
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Outside Diameter; 58MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2.283 Inch | 58 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

