https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-2RBPL-NM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTN8aW1hZ2UvanBlZ3xhRFl3TDJnMVlTOHhNRGcyTURVeE56ZzFNVEUyTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh5VWtKUVRGOU9UVjh6TURCNE16QXdMbXB3Wnd8NmYyZWM0ZmVhOGJlYmNhMDY5NjI1MGRjZDRmM2VkOWIwMWRjOGM4ODZhY2VlZjg1MGY3YmZmODAwZDk2YWIwMA
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-2RBPL-NM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTN8aW1hZ2UvanBlZ3xhRFl3TDJnMVlTOHhNRGcyTURVeE56ZzFNVEUyTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh5VWtKUVRGOU9UVjh6TURCNE16QXdMbXB3Wnd8NmYyZWM0ZmVhOGJlYmNhMDY5NjI1MGRjZDRmM2VkOWIwMWRjOGM4ODZhY2VlZjg1MGY3YmZmODAwZDk2YWIwMA
NSK
NSK
N244M
NSK NSK
Description
N244M CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 220MM Bore; Straight; 400MM Outside Diameter; 65MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N244M
BDI #
20399466
Details
8064.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N244M/p/20399466
Your Price
$ 8,064.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
37
EAN
0029176398247
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N244M
Weight / LBS
82
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 400MM Outside Diameter; 65MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
8.661 Inch | 220 Millimeter
Width
2.559 Inch | 65 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

