https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFEUTBMMmd4TkM4eE1EYzJPVFF6TnpjMU16TTNOQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSlFURjh6TURCNE16QXdMbXB3Wnd8MGU0Y2Y3YTA4ZWE5NmMzZGEwNTRlZDkyMGFhM2E0NTI4NTJlNWU1YTEzYjkwZTkzMzliNTY3NzdiYjVhYmFjNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFEUTBMMmd4TkM4eE1EYzJPVFF6TnpjMU16TTNOQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSlFURjh6TURCNE16QXdMbXB3Wnd8MGU0Y2Y3YTA4ZWE5NmMzZGEwNTRlZDkyMGFhM2E0NTI4NTJlNWU1YTEzYjkwZTkzMzliNTY3NzdiYjVhYmFjNw
NTN
NTN
N320
NTN NTN
Description
N320 CYLINDRICAL ROLLER BEARING ; 100MM ID 215MM OD 47MM W
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 47MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N320
BDI #
1224439
Details
2211.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N320/p/1224439
Your Price
$ 2,211.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
7.56
EAN
4547359152074
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
N320
Weight / LBS
16.13782
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 215MM Outside Diameter; 47MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter
Width
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

