

IKO
IKO
NAG4902
IKO IKO
Description
NAG4902 ROLLER BEARING ; FULL COMPLEMENT
Cylindrical Roller Bearing; 15MM Bore; Straight; 28MM Outside Diameter; 13MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - One Side Separable; No Snap Ring; No Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NAG4902
BDI #
17219280
Details
72.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NAG4902/p/17219280
Your Price
$ 72.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.038
EAN
4549557043000
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
No
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 15200N Static Load Rating | 11800N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.084
Long Description
Cylindrical Roller Bearing; 15MM Bore; Straight; 28MM Outside Diameter; 13MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - One Side Separable; No Snap Ring; No Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.591 Inch | 15 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh