https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219286-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTF8aW1hZ2UvanBlZ3xhR05pTDJoaE15OHhNREEyTnpFNE5URTNNalV4TUM5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRreU9EWmZNekF3ZURNd01DNXFjR2N8ZjU5OGM1NmZiZDkxZjMzY2E5NGMyMjlkZDQxYzJhYTkyMzY2ZTNiNTJhYjc3ZTI0OWE1M2EzZTlkNjk5Y2FkOA
https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219286-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTF8aW1hZ2UvanBlZ3xhR05pTDJoaE15OHhNREEyTnpFNE5URTNNalV4TUM5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRreU9EWmZNekF3ZURNd01DNXFjR2N8ZjU5OGM1NmZiZDkxZjMzY2E5NGMyMjlkZDQxYzJhYTkyMzY2ZTNiNTJhYjc3ZTI0OWE1M2EzZTlkNjk5Y2FkOA
IKO
IKO
NAG4915
IKO IKO
Description
NAG4915 ROLLER BEARING ; FULL COMPLEMENT
Cylindrical Roller Bearing; 75MM Bore; Straight; 105MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NAG4915
BDI #
17219165
Details
397.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NAG4915/p/17219165
Your Price
$ 397.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.774
EAN
4549557043260
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 146000N Static Load Rating | 80000N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.707
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 105MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Width
1.181 Inch | 30 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

