https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219286-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTF8aW1hZ2UvanBlZ3xhR05pTDJoaE15OHhNREEyTnpFNE5URTNNalV4TUM5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRreU9EWmZNekF3ZURNd01DNXFjR2N8ZjU5OGM1NmZiZDkxZjMzY2E5NGMyMjlkZDQxYzJhYTkyMzY2ZTNiNTJhYjc3ZTI0OWE1M2EzZTlkNjk5Y2FkOA
https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219286-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTF8aW1hZ2UvanBlZ3xhR05pTDJoaE15OHhNREEyTnpFNE5URTNNalV4TUM5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRreU9EWmZNekF3ZURNd01DNXFjR2N8ZjU5OGM1NmZiZDkxZjMzY2E5NGMyMjlkZDQxYzJhYTkyMzY2ZTNiNTJhYjc3ZTI0OWE1M2EzZTlkNjk5Y2FkOA
IKO
IKO
NAG4916UU
IKO IKO
Description
NAG-4916-UU ROULEAU SUPPORT ; FULL COMPLEMENT
Cylindrical Roller Bearing; 80MM Bore; Straight; 110MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NAG4916UU
BDI #
17219168
Details
584.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NAG4916UU/p/17219168
Your Price
$ 584.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.814
EAN
4549557043291
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 157000N Static Load Rating | 83000N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.795
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 110MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
1.181 Inch | 30 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

